Circuit Breaker, UBIP Series, 20A, 1 Pole, 120V AC, 10kA

  • Mfr # VPKUBIP120

  • Zoro # G807904447


product price:  $42.39
/ea

Key Features

Series
UBIP
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIP120
Zoro #
G807904447
UPC #
94925004014
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
2.9 in
Height
1.81 in

Details

Item
Circuit Breaker
Series
UBIP
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Pushmatic, 20A Single Pole Circuit Breaker, 120V, Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.