SJOOW Locking Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, L6-30R, Black, L6-30P, 100 ft

  • Mfr # RUL630PR-100

  • Zoro # G804991990


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUL630PR-100
Zoro #
G804991990
UPC #
851825007213
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Locking Extension Cord
Trade Designation
SJOOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
30A
Standards
UL, cUL Listed

Description

Conntek rul630pr-100 nema l6-30 locking all weather cord set, 100' this extension cord has a nema l6-30 configuration, which is popular with industrial equipment, temp power box, in-rack power distribution units, heavy-duty 240v equipment, such as welders, as well as many electrical vehicle chargers. The sjoow cable is super flexible, even in colder temperatures.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products