Zoro Homepage

Vacuum Relief Valve, 0" to 28" Hg

  • Mfr # CVR1

  • Zoro # G7894095


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Vacuum Range
0 to 28 in Hg
Valve Inlet Port
1 in NPT
Max. CFM - Valves
90.0
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR1
Zoro #
G7894095
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Connection Size
1 in

Details

Body Material
Brass
Item
Vacuum Relief Valve
Valve Vacuum Range
0 to 28 in Hg
Valve Inlet Port
1 in NPT
Max. CFM - Valves
90.0
Max. Temp.
250 Degrees F
Operating Pressure - Maximum
13.3 psi
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
90 cfm
Relief Type
Proportional Relief
Inlet Port Connection Type
NPT
Vacuum Maximum
28 in Hg
Operating Temperature - Minimum
-65 Degrees F
Inlet Port Connection Gender
Male
Vacuum Minimum
0 in Hg

Description

Vacuum Relief Valve, Body Material Brass, Flow Rate - Maximum 90 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -65 Degrees F, Relief Type Proportional Relief, Vacuum Maximum 28 in Hg, Vacuum Minimum 0 in Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.