Pricing Labels, White, 1/2" W, PK3
- Mfr # COS090944
- Zoro # G022886931
product price:Â
$
13.49
/pk of 3, $4.50/ea
Key Features
Number of Labels per Roll
1200
Color
White
Total Number of Labels
3600
Includes
(3) Rolls Of Labels
Product Type
Pricing Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COS090944
- Zoro #
- G022886931
- UPC #
- 399569094408
- Country of Origin
- Italy
Dimensions
- Overall Width
- 1/2 in
- Overall Height
- 7/8 in
Details
- Number of Labels per Roll
- 1200
- Item
- Pricing Labels
- Color
- White
- Total Number of Labels
- 3600
- Includes
- (3) Rolls Of Labels
- Product Type
- Pricing Labels
- Number of Lines
- 1
- Wire Color
- White
Description
Pricing Labels, Number of Lines 1, Color White, Includes (3) Rolls Of Labels, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.