Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tagging Needle, Clear, Steel
- Mfr # 6508
- Zoro # G622783951
product price:Â
$
18.35
/ea
Key Features
Product Type
Tagging Needle
Color
Clear
Compatible Product Type
Tagging Gun
Material
Steel
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6508
- Zoro #
- G622783951
- UPC #
- -
- Country of Origin
- China
Details
- Product Type
- Tagging Needle
- Color
- Clear
- Compatible Product Type
- Tagging Gun
- Item
- Tagging Needle
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Clear
Description
Tagging Needle, Clear, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.