1" x 50 ft EPDM Coupled Air Hose 140 psi Red

  • Mfr # HZR10020-50-77-G

  • Zoro # G3890507


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air
Pneumatic Hose Thread Type
Universal Crimp Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR10020-50-77-G
Zoro #
G3890507
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Fitting Size
1"
Pnuematic Hose Fitting Size
1"
Pneumatic Hose Inside Dia.
1"
Outside Dia.
1.470"
Fitting Size
1 in x 1 in
Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Jack Hammer Hose
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air
Pneumatic Hose Thread Type
Universal Crimp Fittings
Temp. Range
-40 Degrees to 210 Degrees F
Pneumatic Hose Color
Red
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Max. Pressure
140 psi
Pneumatic Hose Product Group
Air Hose
Pneumatic Hose Temp. Range
-65 Degrees to 180 Degrees F
Hose Configuration
Coupled Assembly
Standards
ARPM Class C
Hose Fitting B Material
Ductile Iron
Hose Color
Red
Hose Fittings
Malleable Iron 1 in Universal Crimp x Malleable Iron 1 in Universal Crimp
Hose Fitting B Type
Universal Coupling
Hose Fitting A Material
Ductile Iron
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Fitting A Type
Universal Coupling
Max. Working Pressure @ 70 F
200 psi
Fitting Material
Ductile Iron x Ductile Iron
Fitting Type
Universal Crimp x Universal Crimp
Not Recommended Chemicals
For Media Type

Description

Jack Hammer Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Fitting A Material Ductile Iron, Hose Fitting B Material Ductile Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.