3/4" ID x 300 ft. PVC Air Hose 250 PSI BL
Mfr # PLB07525-300
Zoro # G5244858
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
250 psi
Burst Pressure
1,000 psi
Hose Strain Relief
No
Air Hose Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLB07525-300
Zoro #
G5244858
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.125 in
Hose Length
300 ft
Details
Item
Air Hose
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
250 psi
Burst Pressure
1,000 psi
Hose Strain Relief
No
Air Hose Type
General
Hose Color
Blue
Safety Factor
4:1
Hose Configuration
Bulk Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Cover Material
PVC
Hose Tube Material
PVC
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.