Shop CONTINENTAL

5/8V1120 Banded V-Belt, 112" Outside Length, 5" Top Width, 29/32" Thickness, 5 Ribs

  • Mfr # 5/8V1120

  • Zoro # G5281549


product price:  $1,080.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
8V
Industry Number
5/8V1120
Number of Ribs
5
Top Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/8V1120
Zoro #
G5281549
UPC #
037256041945
Country of Origin
Mexico

Dimensions

Top Width
5 in
Thickness
29/32 in
Outside Length
112 in
Belt Trade Size
8V

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
8V
Industry Number
5/8V1120
Number of Ribs
5
Material
SBR/NBR
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
5
Belt Material
Polybutadiene
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped
Standards
RMA
Belt Series
Conti(R) V Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 8V1120, Number of Bands 5, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 5 in, Belt Trade Size 8V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.