12in x .060in x 1in Super Grade Wet Tile Blade

  • Mfr # DB-00832

  • Zoro # G122840796


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Series
TLK-900 Super Wet
Inside Dia.
1"
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Segment Thickness
0.080 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00832
Zoro #
G122840796
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Dia.
1"
Segment Thickness
0.080 in
Width
12 in
Blade Dia.
12 in
Length
12 in
Segment Height
10 mm

Details

Series
TLK-900 Super Wet
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Item
Dry Core bit
Wet or Dry Application
Wet or Dry
Segment Type
Continuous Rim
Max. RPM
6,300 RPM
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.