12in x .125 x 1in-20mm (sintered) Diamond Saw Blade

  • Mfr # DB-00650

  • Zoro # G322840718


product price:  $51.39
/ea

Key Features

Width
12 in
Segment Thickness
0.125 in
Segment Height
0.510 in
Series
LM-301S
Inside Dia.
1" - 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00650
Zoro #
G322840718
UPC #
-
Country of Origin
Thailand

Dimensions

Width
12 in
Segment Thickness
0.125 in
Segment Height
0.510 in
Inside Dia.
1" - 20 mm
Length
12 in
Blade Dia.
12 in

Details

Series
LM-301S
Max. RPM
6,300 RPM
Abrasive Material
Diamond
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
High Speed Handheld Saw
Segment Type
Segmented
Item
Diamond Saw Blade
Wet or Dry Application
Wet

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.