Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14in x .080in x 1in Premium Wet Tile Blade

  • Mfr # DB-00814

  • Zoro # G122840635


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Segment Thickness
0.080 in
Inside Dia.
1"
Abrasive Material
Diamond
Max. RPM
5,400 RPM
Application
Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00814
Zoro #
G122840635
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Thickness
0.080 in
Inside Dia.
1"
Length
14 in
Segment Height
10 mm
Width
14 in
Blade Dia.
14 in

Details

Item
Wet Ceramic Tile Diamond Blade Pro
Abrasive Material
Diamond
Max. RPM
5,400 RPM
Application
Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
Wet or Dry Application
Wet or Dry
Segment Type
Continuous Rim
Series
TLK-800 Tile Wet

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.