4" x .045" x 3/8" Ulticut Preimium T1 Cut-Off Wheel

  • Mfr # AU2-10400321

  • Zoro # G408118335


product price:  $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Series
Ulticut
Color
Black
Primary Material Application
Fiberglass, plastic, iron, steel, stainless steel, and other ferrous metals.
Connector Size
3/8 in
Wheel Type
T-1 Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU2-10400321
Zoro #
G408118335
UPC #
653341414021
Country of Origin
China

Dimensions

Connector Size
3/8 in
Overall Diameter
4 in
Overall Thickness
0.045 in

Details

Series
Ulticut
Color
Black
Primary Material Application
Fiberglass, plastic, iron, steel, stainless steel, and other ferrous metals.
Wheel Type
T-1 Flat
Abrasive Material
ShieldTech Treated A/O Mix
Features
Quick cutting
Item
Cut-Off Wheel
For Use With
Die Grinder, Air Tool, Right Angle Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.