Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in x .375in x 5/8-11in Threaded V Point Crack Chaser Blade

  • Mfr # DB-00688A

  • Zoro # G022840810


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Application
V Groove Crack repair
Width
4 in
For Use With
Angle Grinder
Max. RPM
13,700 RPM
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00688A
Zoro #
G022840810
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4 in
Length
4 in
Inside Dia.
5/8"-11
Segment Height
0.550 in
Blade Dia.
4 in
Segment Thickness
0.375 in

Details

Application
V Groove Crack repair
For Use With
Angle Grinder
Max. RPM
13,700 RPM
Wet or Dry Application
Dry
Segment Type
Segmented
Series
V-Crack Chaser - Pro
Abrasive Material
Diamond
Item
Diamond Crack Chaser

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.