5in x .080in x 7/8in x 5/8in x Laser Welded Purpose Diamond Blade for Angle Grinders

  • Mfr # DB-00663

  • Zoro # G922840811


product price:  $35.69
/ea

Key Features

Series
LM-301
Width
5 in
Abrasive Material
Diamond
Inside Dia.
7/8"-5/8"
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00663
Zoro #
G922840811
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5 in
Inside Dia.
7/8"-5/8"
Length
5 in
Blade Dia.
5 in
Segment Height
0.400 in
Segment Thickness
0.080 in

Details

Series
LM-301
Abrasive Material
Diamond
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Segment Type
Segmented
For Use With
Angle Grinder
Item
Diamond Saw Blade
Max. RPM
1,225 RPM
Wet or Dry Application
Wet or Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.