6" x 1-1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel
- Mfr # FW-6112120
- Zoro # G408118229
product price:Â
$
43.69
/ea
Key Features
Connector Size
1 in
Overall Diameter
6 in
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
120
Backing Material
X-Weight Cotton Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-6112120
- Zoro #
- G408118229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 6 in
- Flap Length
- 6
Details
- Abrasive Material
- Aluminum Oxide Abrasive Cloth
- Grit
- 120
- Backing Material
- X-Weight Cotton Cloth
- For Use With
- Straight Grinder, Bench Grinder
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.