
6in x .080in x 7/8in x 5/8in x Laser Welded Purpose Diamond Blade for Angle Grinders
Mfr # DB-00665
Zoro # G322840664
product price:Â $49.29
/eaKey Features
Segment Thickness
0.080 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Width
6 in
Inside Dia.
7/8"-5/8"
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00665
Zoro #
G322840664
UPC #
-
Country of Origin
Viet Nam
Dimensions
Segment Thickness
0.080 in
Width
6 in
Inside Dia.
7/8"-5/8"
Length
6 in
Blade Dia.
6 in
Segment Height
0.400 in
Details
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Item
Diamond Saw Blade
Abrasive Material
Diamond
Series
LM-301
Wet or Dry Application
Wet or Dry
For Use With
Angle Grinder
Max. RPM
10,190 RPM
Segment Type
Segmented
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.