7in x .080in x DIA-7/8in - 5/8in Laser Welded Purpose Diamond Blade for Angle Grinders

  • Mfr # DB-00666

  • Zoro # G822840676


product price:  $54.55
/ea

Key Features

Wet or Dry Application
Wet or Dry
Segment Thickness
0.080 in
Blade Dia.
7 in
Length
7 in
Segment Height
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00666
Zoro #
G822840676
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Thickness
0.080 in
Blade Dia.
7 in
Length
7 in
Segment Height
0.400 in
Width
7 in
Inside Dia.
7/8"-5/8"

Details

Wet or Dry Application
Wet or Dry
Item
Diamond Saw Blade
Segment Type
Segmented
Series
LM-301
Max. RPM
8,700 RPM
Abrasive Material
Diamond
For Use With
Angle Grinder
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.