
9" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10901452
Zoro # G108118321
product price:Â $6.39
/ea
Sold in multiples of 10 for $63.90
Key Features
Wheel Type
T-27 Depressed Center
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A5-10901452
Zoro #
G108118321
UPC #
814031010484
Country of Origin
China
Dimensions
Overall Diameter
9 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
T-27 Depressed Center
Abrasive Material
Aluminum Oxide
Series
Signature
Maximum Operating Speed
6600 rpm
For Use With
Angle Grinder
Color
Black
Application
Excellent surface cleaning, rusting, grinding, deburring, polishing, stripping residue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.