
9in x .105in x 7/8in-5/8in Continuos Rim Fin Turbo Diamond Blade Super
Mfr # DB-00567
Zoro # G022840827
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
9 in
Series
TK650S
Inside Dia.
7/8"-5/8"
Abrasive Material
Diamond
Segment Type
Turbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00567
Zoro #
G022840827
UPC #
-
Country of Origin
Indonesia
Dimensions
Blade Dia.
9 in
Inside Dia.
7/8"-5/8"
Width
9 in
Segment Height
10 mm
Segment Thickness
0.105 in
Length
9 in
Details
Item
Diamond Saw Blade
Series
TK650S
Abrasive Material
Diamond
Segment Type
Turbo
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Max. RPM
6,600 RPM
Wet or Dry Application
Wet or Dry
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.