Shop CONTINENTAL ABRASIVES
See all product information
Create Account
Gas Saw Cut-Off Wheel, 12", 1/8" (5/32") Thick, 20 mm Arbor, Aluminum Oxide, Type 1, A7-11201291
- Mfr # A7-11201291
- Zoro # G108118260
product price:Â
$
7.15
/ea
Sold in multiples of 10 for
$71.50
Key Features
Wheel Type
T-1 Flat
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7-11201291
- Zoro #
- G108118260
- UPC #
- 748252814937
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Abrasive Material
- Aluminum Oxide
- Series
- Signature
- Color
- Black
- For Use With
- Portable Gas or Electric High Speed Saw
- Maximum Operating Speed
- 6360
- Item
- Chop Saw Wheel
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.