Gas Saw Cut-Off Wheel, 14", 1/8" (5/32") Thick, 1" Arbor, Aluminum Oxide, Type 1, A7-31401281
- Mfr # A7-31401281
- Zoro # G908118316
Key Features
Specifications
Details
- MFR #
- A7-31401281
- Zoro #
- G908118316
- UPC #
- 748252816030
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Series
- Signature
- Color
- Black
- Abrasive Material
- Aluminum Oxide
- For Use With
- Portable Gas or Electric High Speed Saw
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
- Item
- Chop Saw Wheel
- Maximum Operating Speed
- 5400
Dimensions
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
- Overall Diameter
- 14 in
Description
Continental Abrasives A7-31401281 is a gas saw cut-off wheel for cutting and sectioning. The specified work materials are ductile and cast iron. 1/8 in (5/32 in) labeled thickness identifies the gas-saw wheel profile. Maximum operating speed: 5,400 RPM; match the product rating to the tool before use. Ductile and cast iron application: choose this wheel for cutting and sectioning on the specified material. 14 in diameter helps match the wheel to the saw or grinder capacity. 1 in connection identifies the required spindle or arbor fit. Aluminum Oxide abrasive provides the cutting surface for the listed material application. T-1 Flat wheel profile makes the intended tool setup clear before ordering. Three layers of fiberglass reinforcement support gas-saw cutting applications. Gas-saw format fits jobsite cutting workflows when wheel size, mounting and rated speed match the machine. High-speed gas-powered saw is the specified machine type for this wheel. Selection details: Diameter: 14 in; Thickness: 1/8 in (5/32 in); Arbor / Connection: 1 in; Wheel Type: T-1 Flat; Maximum Operating Speed: 5,400 RPM; Primary Material Application: Ductile and cast iron; Abrasive Material: Aluminum Oxide; For Use With: High-speed gas-powered saw; Abrasive Type: Bonded; Reinforcement Layers: 3; Reinforcement Material: Fiberglass; Connector Type: Unthreaded arbor hole; Series: Signature. Select the wheel diameter, thickness, connection and profile for the specified machine and work material. Confirm the marked wheel speed and the machine rating before installation.
- 1/8 in (5/32 in) labeled thickness identifies the gas-saw wheel profile.
- Maximum operating speed: 5,400 RPM; match the product rating to the tool before use.
- Ductile and cast iron application: choose this wheel for cutting and sectioning on the specified material.
- 14 in diameter helps match the wheel to the saw or grinder capacity.
- 1 in connection identifies the required spindle or arbor fit.
- Aluminum Oxide abrasive provides the cutting surface for the listed material application.
- T-1 Flat wheel profile makes the intended tool setup clear before ordering.
- Three layers of fiberglass reinforcement support gas-saw cutting applications.
- Gas-saw format fits jobsite cutting workflows when wheel size, mounting and rated speed match the machine.
- High-speed gas-powered saw is the specified machine type for this wheel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.