Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 25 ft Hose L
- Mfr # HZR07530-25-41
- Zoro # G716495210
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
40 Degrees to 210 Degrees F
Hose Length
25 ft
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Standards
No Standards Met
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZR07530-25-41
- Zoro #
- G716495210
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Standards
- No Standards Met
- Safety Factor
- 4:1
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Tube Material
- EPDM
- Hose Cover Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting B Material
- Brass
- For Media Type
- Air, Water
- Compatible Chemicals
- Water
- Hose Fitting B Type
- FNPSM
- Hose Color
- Red
- Hose Fitting A Type
- FNPSM
- Hose Fitting A Material
- Brass
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia.
- 1 1/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.