Shop CONTINENTAL
See all product information
Create Account
Banded V-Belt, Conti V Torque Team, 4/B93, B, 96 in, 21/32 in Top Width
- Mfr # 21063972
- Zoro # G211208933
product price:Â
$
141.99
/ea
Sold in multiples of 12 for
$1,703.88
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team
V-Belt Section
B
Number of Ribs
4
Top Width
21/32 in
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21063972
- Zoro #
- G211208933
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team
- V-Belt Section
- B
- Industry Number
- 4/B93
- Number of Ribs
- 4
- Reinforcing Cord Material
- Polyester
- Standards
- ISO 1813
- Resistance Properties
- Abrasion-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Wrapped
- Belt Material
- SBR
- Application
- General Industry
- Number of Bands
- 4
- Static Conductivity
- Static Conductive
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 96 in
- Belt Trade Size
- B
- Nominal Length
- 96 in
Description
V Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4/B93, Number of Bands 4, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application Industrial, Belt Series V, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasion Resistant, Oil Resistant, Standards ISO 1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.