Zoro Homepage

Bulk Air Hose, 500 ft L, Black

  • Mfr # 20026001

  • Zoro # G416389055


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Hose Length
500 ft
Hose Tube Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026001
Zoro #
G416389055
UPC #
037256131158
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
500 ft
Hose Outside Dia.
0.51 in

Details

Item
Bulk Air Hose
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Hose Tube Material
Synthetic Rubber
For Media Type
Air
Hose Cover Material
Nitrile; PVC
Series
Insta-Grip(TM) 250
Hose Reinforcement Material
Flexten Yarn
Max. Working Pressure @ 70 F
250 psi
Hose Color
Black

Description

Bulk Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.51 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile; PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Type Spiral, Hose Reinforcement Material Flexten Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.