Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Petroleum Transfer Hose

  • Mfr # PTH400-15

  • Zoro # G516093265


product price: $1,691.99
/ea
Free Shipping & Returns

Key Features

Hose Length
15 ft
Hose Inside Dia.
4 in
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
NBR/PVC
Bend Radius
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH400-15
Zoro #
G516093265
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
15 ft
Hose Inside Dia.
4 in
Bend Radius
10 in
Hose Outside Dia.
4 3/5 in

Details

Item
Bulk Petroleum Transfer Hose
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
NBR/PVC
Hose Configuration
Bulk Hose
For Media Type
Ethanol Blend, Gasoline, Oil, Petroleum
Compatible Chemicals
Ethanol Blend, Gasoline, Oil, Petroleum
Hose Reinforcement Material
Synthetic Fabric
Hose Tube Material
NBR
Hose Color
Black

Description

Bulk Petroleum Transfer Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/5 in, Hose Length 15 ft, Hose Tube Material NBR, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.