Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 3" ID x 25 ft.

  • Mfr # FAB300-25NN-G

  • Zoro # G7239362


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Temp. Range
-40 Degrees to 150 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB300-25NN-G
Zoro #
G7239362
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Hose Outside Dia.
3 11/16 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Fitting Size
3 in x 3 in
Bend Radius
9 in

Details

Item
Chemical Hose Assembly
Hose Color
Green with Orange Stripe
Temp. Range
-40 Degrees to 150 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Reinforcement Material
Carbon Steel
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Hose Fitting A Type
MNPT
Burst Pressure
800 psi
Hose Fitting A Material
316 Stainless Steel
Hose Tube Material
Polyethylene
Hose Fittings
316 Stainless Steel 3 in MNPT x 316 Stainless Steel 3 in MNPT
Static Control Wire
Yes
Hose Fitting B Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Standards
FDA, 3-A, USDA
Max. Working Pressure @ 70 F
200 psi
Fitting Type
MNPT x MNPT
Hose Fitting B Type
MNPT
Not Recommended Chemicals
Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Nitric Acid (50% Solution), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%)
For Media Type
Compatible Chemicals

Description

Chemical Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 11/16 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.