Zoro Homepage

Chemical Hose Assembly, 3" ID x 36

  • Mfr # FAB300-03CC-G

  • Zoro # G6157871


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
36 in
Hose Color
Green with Orange Stripe
Fitting Type
F Cam and Groove x F Cam and Groove
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB300-03CC-G
Zoro #
G6157871
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
36 in
Fitting Size
3 in x 3 in
Hose Fitting B Size
3 in
Hose Outside Dia.
3 11/16 in
Bend Radius
9 in
Hose Fitting A Size
3 in

Description

Chemical Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 11/16 in, Hose Length 36 in, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.