Continental Contitech
A70 Wrapped V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A70
Zoro # G5224097
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A70
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 72 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 38" ) 16" x3.5" x0.3" (A-3L380K)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH AX74 Cogged V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- DAYTON B128 V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (3X372)
- Continental Contitech Power Transmission Belts