Continental Contitech
B173 Wrapped V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B173
Zoro # G5242671
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B173
- Number of Ribs 1
- Top Width 0.656 in
- Thickness 0.406 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210 X1-1/4 KW1/4 X1/8)
- CENTURY MODEL-RFHP-48FR (661A)
- SUPCO Molded Cogged V Belt, BX92 (BX92)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 25mm Bore Dia., 52mm OD, 0.625-in. Width (W205PP PRX)
- CONTINENTAL CONTITECH AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- CONTINENTAL CONTITECH B61 Wrapped V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (B61)
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- CONTINENTAL CONTITECH AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- CONTINENTAL CONTITECH 5VX690 Cogged V-Belt, 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- Continental Contitech Power Transmission Belts