FHP V-Belt, PowerSpan, 5L270, 5L, Polybutadiene Rubber, 27 in, 21/32 in Top Width
- Mfr # 5L270
- Zoro # G5235583
product price:Â
$
9.59
/ea
Key Features
V-Belt Type
Cogged
Belt Series
PowerSpan
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5L270
- Zoro #
- G5235583
- UPC #
- 037256057052
- Country of Origin
- United States
- Item
- FHP V-Belt
- V-Belt Type
- Cogged
- Belt Series
- PowerSpan
- V-Belt Section
- 5L
- Industry Number
- 5L270
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Application
- Fractional Horsepower
Dimensions
- Top Width
- 21/32 in
- Thickness
- 25/64 in
- Outside Length
- 27 in
- Belt Trade Size
- 5L
- Nominal Length
- 27 in
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5L270, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Polyester, Thickness 25/64 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Cogged, Application Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.