Zoro Homepage

FS 101-12 CI 1/4 NPT (CA)

  • Mfr # FS 101-12 CI 1/4 NPT (CA)

  • Zoro # G311208123


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Bottom
114 mm
Compressed Diameter - Maximum
190 mm
Number of Mounting Holess
4
Operating Temperature - Minimum
-76 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 101-12 CI 1/4 NPT (CA)
Zoro #
G311208123
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Bottom
114 mm
Compressed Diameter - Maximum
190 mm
Height - Compressed
70 mm
Height - Full Stroke
130 mm
Mounting Plate Diameter - Top
114 mm

Details

Item
Single Convolution Air Actuator
Number of Mounting Holess
4
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
158 Degrees F
Installation Space Required
205 mm
Operating Pressure - Minimum
0 psi
Air Spring Material
Natural Rubber
Spring Rate - Maximum
190.2 N/mm
Spring Rate - Minimum
86.9 N/mm
Operating Pressure - Maximum
120 psi
Air Inlet Location
Center
Natural Frequency
2.2 Hz
Air Spring Type
Single Convoluted
Maximum Dynamic Load Capacity
10.4 kN @ 7 bar, 11.9 kN @ 8 bar, 4.5 kN @ 3 bar, 6.0 kN @ 4 bar, 7.4 kN @ 5 bar, 8.9 kN @ 6 bar
Mounting Hole Center to Center Distance
44.5 mm
Air Inlet Thread Type
NPT
System of Measurement
Metric

Description

Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 190 mm, Height - Compressed 70 mm, Height - Full Stroke 130 mm, Installation Space Required 205 mm, Maximum Dynamic Load Capacity 10.4 kN @ 7 bar, 11.9 kN @ 8 bar, 4.5 kN @ 3 bar, 6.0 kN @ 4 bar, 7.4 kN @ 5 bar, 8.9 kN @ 6 bar, Mounting Hole Center to Center Distance 44.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.