Shop CONTINENTAL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FS 50-6 CI 1/4 NPT (CA)
- Mfr # FS 50-6 CI 1/4 NPT (CA)
- Zoro # G011208133
product price:Â
$
194.99
/ea
Key Features
Operating Pressure - Minimum
0 psi
Air Spring Type
Single Convoluted
Mounting Plate Diameter - Bottom
4.25 in
Compressed Diameter - Maximum
5.7 in
Operating Pressure - Maximum
120 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 50-6 CI 1/4 NPT (CA)
- Zoro #
- G011208133
- UPC #
- -
- Country of Origin
- United States
- Operating Pressure - Minimum
- 0 psi
- Air Spring Type
- Single Convoluted
- Operating Pressure - Maximum
- 120 psi
- Operating Temperature - Minimum
- -76 Degrees F
- Spring Rate - Minimum
- 657 lbf/in
- Item
- Single Convolution Air Actuator
- Air Inlet Location
- Center
- Maximum Dynamic Load Capacity
- 1,220 lbf @ 100 psi, 1,470 lbf @ 120 psi, 485 lbf @ 40 psi, 731 lbf @ 60 psi, 977 lbf @ 80 psi
- Spring Rate - Maximum
- 1,680 lbf/in
- Air Spring Material
- Natural Rubber
- Air Inlet Thread Type
- NPT
- Operating Temperature - Maximum
- 158 Degrees F
- Mounting Hole Center to Center Distance
- 1.75 in
- Natural Frequency
- 3.7 Hz
- Installation Space Required
- 6.3 in
- Number of Mounting Holess
- 4
- System of Measurement
- SAE
Dimensions
- Mounting Plate Diameter - Bottom
- 4.25 in
- Compressed Diameter - Maximum
- 5.7 in
- Height - Full Stroke
- 3.3 in
- Air Inlet Thread Size
- 1/4 in
- Height - Compressed
- 2.5 in
- Mounting Plate Diameter - Top
- 4.25 in
Description
Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 5.7 in, Height - Compressed 2.5 in, Height - Full Stroke 3.3 in, Installation Space Required 6.3 in, Maximum Dynamic Load Capacity 1,220 lbf @ 100 psi, 1,470 lbf @ 120 psi, 485 lbf @ 40 psi, 731 lbf @ 60 psi, 977 lbf @ 80 psi, Mounting Hole Center to Center Distance 1.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.