Zoro Homepage

FT 960-34 RS

  • Mfr # FT 960-34 RS

  • Zoro # G412751054


product price: $2,469.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Thread Size
10 mm
Mounting Hole Size
10 mm
Mounting Hole Center to Center Distance
350 mm
Number of Mounting Holess
36
Mounting Plate Diameter - Bottom
384 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT 960-34 RS
Zoro #
G412751054
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
10 mm
Mounting Hole Size
10 mm
Mounting Plate Diameter - Bottom
384 mm
Height - Full Stroke
404 mm
Height - Compressed
160 mm
Mounting Plate Diameter - Top
384 mm
Compressed Diameter - Maximum
462 mm

Details

Mounting Hole Center to Center Distance
350 mm
Number of Mounting Holess
36
Maximum Dynamic Load Capacity
27.9 kN @ 3 bar, 38 kN @ 4 bar, 46.6 kN @ 5 bar, 56.8 kN @ 6 bar, 66.3 kN @ 7 bar, 73.9 kN @ 8 bar
Item
Triple Convolution Air Actuator
Installation Space Required
510 mm
Spring Rate - Maximum
513 N/mm
Operating Temperature - Minimum
-76 Degrees F
Spring Rate - Minimum
218 N/mm
Natural Frequency
1.4 Hz
Operating Pressure - Maximum
120 psi
Air Spring Type
Triple Convoluted
Operating Temperature - Maximum
158 Degrees F
Air Spring Material
Natural Rubber
Operating Pressure - Minimum
0 psi
System of Measurement
Metric

Description

Triple Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 10 mm, Air Inlet Thread Type Not Applicable, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 462 mm, Height - Compressed 160 mm, Height - Full Stroke 404 mm, Installation Space Required 510 mm, Maximum Dynamic Load Capacity 27.9 kN @ 3 bar, 38 kN @ 4 bar, 46.6 kN @ 5 bar, 56.8 kN @ 6 bar, 66.3 kN @ 7 bar, 73.9 kN @ 8 bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.