Continental
Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi
Mfr # CWH100-100MF-G
Zoro # G6184602
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Temp. Range -40 Degrees to 190 Degrees F
- Fitting Size 1 in x 1 in
- Fitting Type MNPSH x FNPSH
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repeller, Electronic, 102dB, 20W (USX)
- BRIGGS & STRATTON Pre-Cleaner (5 of 692520) (4257)
- SEYMOUR MIDWEST S500 Industrial Excavator Wheelbarrow, Steel, 1Wheel, Standard Knobby Tire Wheel, 16 in Wheel (85730)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black (CWH100-50MF-G)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- FISKARS SOAKER HOSE 5/8""X50' BLK (827501-1001)
- Continental Watering & Irrigation