Continental
Garden Hose, 1" ID x 50 ft., Black
Mfr # CWH100-50MF-G
Zoro # G6183850
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Temp. Range -40 Degrees to 190 Degrees F
- Fitting Size 1 in x 1 in
- Fitting Type MNPSH x FNPSH
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Cooler Bag, 36 Cans, 10"H x 23"L x 9"W (SC036)
- CHERVON NORTH AMERICA EGO CS1800 POWER+ 56V 18" Cordless Chain Saw (Bare Tool) (CS1800)
- KOHLER Label 27 Hp (32 113 85-S)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH100-100MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black (CWH075-25MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Safety Factor: 3:1 (20742765)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black, Hose Tube Material: EPDM (CWH100-25-G)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- WATER RIGHT 100 Ft Soaker Hose 12 (SKR-100-MU)
- Continental Watering & Irrigation