Shop All Garden Hoses
Continental
Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1
Mfr # 20355318
Zoro # G9083390
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 160 Degrees F
- Fitting Size 5/8 in x 5/8 in
- Fitting Type MGHT x FGHT
Product Information
- Brand Continental
- MFR # 20355318
- Zoro # G9083390
- UPC # 037256575280
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 100 ft |
Fitting Size | 5/8 in x 5/8 in |
Bend Radius | 6 1/4 in |
Hose Outside Dia. | 15/16 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Details
Description
Item Garden Hose, Bend Radius 6 1/4 in, Burst Pressure 390 psi, Fitting Material Brass x Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40 Percent Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- WATER TECH Volt FX-8 Nose Cap (WTBP32X002)
- ATD TOOLS ATD Tools ATD-5024 Ezee Flo Pump (ATD-5024)
- Q-BOLT Gate Latch, Powder Coated, 1-31/64" W (QB124)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Safety Factor: 3:1 (20582671)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Safety Factor: 3:1 (20742765)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Safety Factor: 4:1 (CWH050-25MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black (CWH100-100-G)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- Continental Garden Hoses