Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 109.144mmPitch dia

  • Mfr # W-64S-MPB

  • Zoro # G2432188


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
64
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-64S-MPB
Zoro #
G2432188
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Bore Dia. (In.)
1/2
Outside Dia. (In.)
6.363
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
161.61
Bore Dia. (mm)
12.700
Width (mm)
33
Overall Width
33 mm
For Belt Width
32 mm
Bore Diameter
1/2 in
Pitch Diameter
162.98 mm
For Belt Trade Size
W-64S
Face Width
33 mm
Length through Bore
33 mm
Outside Diameter
161.61 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
64
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
For Use With
SilentSync White Belts
Construction
Solid
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Keyway
No
Material - Timing Belt Pulleys
Steel
Setscrew
No
Material
Steel
Application
Positive Drive, Timing
Pulley Construction
Plain
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Features
Self-Tracking Design
Tooth Shape
Tire Track
For Belt Series
SilentSync
Number of Set Screws
0
Number of Flanges
0
Number of Teeth
64
Pitch
8 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 64, Outside Diameter 161.61 mm, Pitch 8 mm, Pitch Diameter 162.98 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-64S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.