Shop CONTINENTAL

GearbeltPulley, BlackOxide, 591/100inDia

  • Mfr # O-71S-MPB
  • Zoro # G2430690

product price: 
$
1,059.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-71S-MPB
Zoro #
G2430690
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Timing Belt
Item
Gearbelt Pulley
Setscrew
No
Number of Grooves
71
Bore Type
Plain
Type
Synchronous Sprocket
Keyway
No
Pitch (In.)
14 mm
Material
Ductile Iron
Construction
Solid
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Pitch
14 mm
Tooth Shape
Helical Offset
Number of Teeth
71
Standards
ISO 9001
Number of Set Screws
0
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Flanges
0
Material Fabrication
Machined
Pulley Construction
Plain
Features
Self-Tracking
Maximum Operating Temperature
200 Degrees F
For Belt Series
Conti(R) SilentSync
Finish
Black Oxide
Hub Projection
5/8 in
Shell Material
Ductile Iron
Compatible Product Type
Timing Belt
Traction Material
Ductile Iron

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Width (In.)
2.8346
Outside Dia. (In.)
12.347
Width - Timing Belt Pulleys
72 mm
Width (mm)
72
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Outside Dia. (mm)
313.62
For Timing Belt Width
72 mm
Pitch Dia. (mm)
109.1438
Overall Width
72 mm
For Belt Trade Size
O-71S
Outside Diameter
313.62 mm
Bore Diameter
1 in
Pitch Diameter
316.41 mm
Face Width
72 mm
For Belt Width
70 mm
Length through Bore
72 mm
Maximum Bore Diameter
1 in
Hub Diameter
5 29/32 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Ductile Iron, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-71S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.