Shop CONTINENTAL

Hydraulic Hose Assembly - 5/8" ID 144" Length - 5/8" FFX x 5/8" MFF - 3250 psi

  • Mfr # XCP3-10,10FFX-10MFF,144 IN OAL
  • Zoro # G306473895

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8"
Hose Length
144"
Fitting Size
5/8" x 5/8"
Fitting Type
FFX x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-10,10FFX-10MFF,144 IN OAL
Zoro #
G306473895
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8"
Hose Length
144"
Fitting Size
5/8" x 5/8"
Hose Fitting A Size
5/8"
Hose Fitting B Size
5/8"

Details

Fitting Type
FFX x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Max. Operating PSI
3250 psi
Item
XCP3-10,10FFX-10MFF,144 IN OAL
Cover
Black synthetic rubber with extra abrasion.
Type
1-14 Female Face Seal x 1-14 Male Face Seal
Material
(NBR) Nitrile
Safety Factor
4:01
Reinforcement
Two braid of high-tensile steel wire
Hose Fitting A Type
Female Face Seal Swivel
Weight
6.403
Hose Fitting B Type
Male Face Seal
Hose Configuration
Coupled Assembly
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.