Zoro Homepage

Item Petroleum Transfer Hose Assembly

  • Mfr # PTH400-20CE

  • Zoro # G416093242


product price: $2,501.99
/ea
Free Shipping & Returns

Key Features

Hose Length
20 ft
Hose Inside Dia.
4 in
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH400-20CE
Zoro #
G416093242
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
20 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4 9/16 in
Hose Fitting B Size
4 in
Bend Radius
10 in
Hose Fitting A Size
4 in

Details

Item
Petroleum Transfer Hose Assembly
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
Hose Color
Black
Hose Fitting A Material
Aluminum
Hose Tube Material
NBR/PVC
Hose Cover Material
NBR/PVC
Hose Fitting B Material
Aluminum
Max. Working Pressure @ 70 F
150 psi
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Hose Reinforcement Material
Synthetic Fabric

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 9/16 in, Hose Length 20 ft, Hose Tube Material NBR/PVC, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.