Timing Belt, 14MGT-1344-125
Mfr # 20909239
Zoro # G614802943
product price: $1,375.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20909239
Zoro #
G614802943
UPC #
-
Country of Origin
Germany
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
125 mm
Pitch Length
1,344 mm
Details
Minimum Operating Temperature
-40 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Applications
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Pitch
14 mm
Industry Number
14MGT-1344-125
Maximum Operating Temperature
176 Degrees F
Number of Teeth
96
Item
Industrial Timing Belt
Belt Material
Polyurethane
Tooth Location
One Side
Description
Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1344-125, Number of Teeth 96, Pitch 14 mm, Pitch Length 1,344 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,344 mm, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.