Shop CONTINENTAL
See all product information
Timing Belt, 14MGT-3850-68
Mfr # 20810509
Zoro # G312516364
product price:Â $1,720.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
14MGT-3850-68
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
68 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 20810509
- Zoro #
- G312516364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 68 mm
- Pitch Length
- 3850 mm
- Outside Length
- 3,850 mm
Details
- Item
- Industrial Timing Belt
- Industry Number
- 14MGT-3850-68
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 275
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Carbon Fiber
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Conti Synchrochain Carbon
- Resistance Properties
- Acid-Resistant, Wear-Resistant, Fuel-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Application
- Heavy Industry
- Static Conductivity
- Not Static Conductive
Description
Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-3850-68, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.