Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-4410-20

  • Mfr # 20800183

  • Zoro # G812516741


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
315
Pitch
14 mm
Industry Number
14MGT-4410-20
Top Width
20 mm
Pitch Length
4,410 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800183
Zoro #
G812516741
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
20 mm
Pitch Length
4,410 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
315
Pitch
14 mm
Industry Number
14MGT-4410-20
Item
Industrial Timing Belt
Belt Series
Conti(R) Synchrochain Carbon
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-4410-20, Number of Teeth 315, Pitch 14 mm, Pitch Length 4,410 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.