Shop CONTINENTAL

V-Belt, 6/5VX1250-A, 125 in

  • Mfr # 20264254

  • Zoro # G521727285


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Conti(R) VX Torque Team Advanced
Standards
RMA
Temp. Range
-40 Degrees to 130 Degrees C
Reinforcing Cord Material
Aramid
V-Belt Section
5VX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20264254
Zoro #
G521727285
UPC #
037256135323
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
17/32 in
Belt Trade Size
5VX
Outside Length
127.1 in

Details

Belt Series
Conti(R) VX Torque Team Advanced
Standards
RMA
Temp. Range
-40 Degrees to 130 Degrees C
Reinforcing Cord Material
Aramid
V-Belt Section
5VX
Number of Ribs
6
Industry Number
20264254
Material
EPDM
Item
V-Belt

Description

V-Belt, Industry Number 6/5VX1250-A, Outside Length 127.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 23/32 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.