Shop CONTINENTAL
See all product information
V-Belt, 8V1000, 100 in
Mfr # 20042637
Zoro # G021727341
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Industry Number
20042637
Standards
RMA
Belt Series
Conti(R) V
Material
SBR/NBR
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 20042637
- Zoro #
- G021727341
- UPC #
- 037256039140
- Country of Origin
- United States
Dimensions
- Thickness
- 7/8 in
- Top Width
- 1 in
- Outside Length
- 103 in
- Belt Trade Size
- 8V
Details
- Industry Number
- 20042637
- Standards
- RMA
- Belt Series
- Conti(R) V
- Material
- SBR/NBR
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- 8V
- Temp. Range
- -55 Degrees to 70 Degrees C
- Number of Ribs
- 1
- Item
- V-Belt
Description
V-Belt, Industry Number 8V1000, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.