Shop CONTINENTAL
See all product information
V-Belt, BB107, 107 in
Mfr # 20042387
Zoro # G521725601
product price:Â $88.59
/eaKey Features
Reinforcing Cord Material
Polyester
Thickness
17/32 in
Material
SBR/NBR
Industry Number
20042387
V-Belt Section
BB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20042387
Zoro #
G521725601
UPC #
037256054013
Country of Origin
United States
Dimensions
Thickness
17/32 in
Top Width
21/32 in
Outside Length
110 in
Belt Trade Size
BB
Details
Reinforcing Cord Material
Polyester
Material
SBR/NBR
Industry Number
20042387
Item
Double V-Belt
V-Belt Section
BB
Temp. Range
-22 Degrees to 176 Degrees F
Number of Ribs
1
Standards
RMA
Belt Series
Double V
Profile Type
Double-Sided
System of Measurement
Inch
Description
V-Belt, Industry Number BB107, Outside Length 110 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Belt Series Conti(R) V Dual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.