Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, B206, B, 209 in, 21/32 in Top Width
- Mfr # 21063586
- Zoro # G211208940
product price:Â
$
57.19
/ea
Sold in multiples of 96 for
$5,490.24
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B206
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21063586
- Zoro #
- G211208940
- UPC #
- -
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B206
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Minimum Operating Temperature
- -30 Degrees F
- Application
- General Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Belt Material
- Neoprene
- Maximum Operating Temperature
- 165 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.406 in
- Outside Length
- 209 in
- Belt Trade Size
- B
- Nominal Length
- 209 in
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number B206, Outside Length 209 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application General Industry, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -30 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.