Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, C56, C, 60 in, 7/8 in Top Width
- Mfr # 20544524
- Zoro # G610918556
product price:Â
$
13.79
/ea
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
C
Top Width
7/8 in
Thickness
0.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20544524
- Zoro #
- G610918556
- UPC #
- -
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- C
- Industry Number
- C56
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Neoprene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.531 in
- Outside Length
- 60 in
- Belt Trade Size
- C
- Nominal Length
- 60 in
Description
V Belt, Belt Material Neoprene, Industry Number C56, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.