V-Belt, Conti V Standard, C206, C, 210 in, 7/8 in Top Width
- Mfr # 21063587
- Zoro # G711208945
product price:Â
$
115.99
/ea
Sold in multiples of 33 for
$3,827.67
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
C
Top Width
7/8 in
Thickness
0.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21063587
- Zoro #
- G711208945
- UPC #
- -
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- C
- Industry Number
- C206
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Minimum Operating Temperature
- -30 Degrees F
- Application
- General Industry
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 165 Degrees F
- Belt Material
- Neoprene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.531 in
- Outside Length
- 210 in
- Belt Trade Size
- C
- Nominal Length
- 210 in
Description
Wedge V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number C206, Outside Length 210 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application General Industry, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -30 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.