Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction Hose, 1-1/2" ID x 25 ft.

  • Mfr # GH150-25-G

  • Zoro # G6143591


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
3 3/16 in
Hose Cover Material
Polyethylene
Burst Pressure
150 psi
Hose Reinforcement Material
Polyethylene
Temp. Range
-40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH150-25-G
Zoro #
G6143591
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
3 3/16 in
Hose Length
25 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 13/16 in

Details

Item
Water Suction and Discharge Hose
Hose Cover Material
Polyethylene
Burst Pressure
150 psi
Hose Reinforcement Material
Polyethylene
Temp. Range
-40 Degrees to 180 Degrees F
Hose Configuration
Bulk Hose
Vacuum Rating
29 in of Hg
Standards
3-A, FDA, USDA
Max. Working Pressure @ 70 F
50 psi
Safety Factor
3:1
Hose Color
Black, Green
Hose Tube Material
TPE
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 3 3/16 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in of Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.